Specifications
Dimensions
- Bore Diameter0.5910 in
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body TypeRodless
- Cushion TypeNo Cushion
- Cylinder StyleRodless
- MagnetWith Magnet
- Operating Temperature Range-10 to 60 °C, 14 to 140 °F
- Piston ActionDouble-Acting
- Product TypeRodless Air Cylinders
- TypeRodless
Overview
Mfr description
12-CY3R15-130N CY3R CYLINDER RODLESS CYL