Motion
21-CDQSB20-40D

SMC CORP OF AMERICA
21-CDQSB20-40D

21-CDQSB20-40D
Mi Item #13728366
MFR #21-CDQSB20-40D
Price$102.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
21-CDQSB20-40D

21-CDQSB20-40D
Mi Item #13728366
MFR #21-CDQSB20-40D

Mfr description
21-CDQSB20-40D CYLINDER, COMPACT COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.70/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Rod Size / Thread
    Female

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Magnetic Piston
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    Clean Room
  • Compact Cylinder Type
    Metric Compact
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Magnet
    Built-in
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    Fluorine, Magnet (Built-In), Relief Type (Copper, Silicon-Free + Low Particle Generation)
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    10/11/21/22-CQS
  • Special Applications
    Copper | Fluorine and Silicon-free restricted environment
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)