Motion
22-CDQSB20-40D

SMC CORP OF AMERICA
22-CDQSB20-40D

22-CDQSB20-40D
Mi Item #13728367
MFR #22-CDQSB20-40D
Price$102.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
22-CDQSB20-40D

22-CDQSB20-40D
Mi Item #13728367
MFR #22-CDQSB20-40D

Mfr description
22-CDQSB20-40D CYLINDER, COMPACT COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.70/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Clean Series
    Clean Room
  • Compact Cylinder Type
    Metric Compact
  • Cushion Type
    No Cushion
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Through Hole
  • Options Included
    Clean Room Rated, Copper, Fluorine, Low Particle Generation, Magnetic Piston, Silicon-Free, Vacuum Suction Type
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    10/11/21/22-CQS
  • Special Applications
    Vacuum Service | Copper | Fluorine and Silicon-free | Low Particle Generation
  • Stroke Adjuster Type
    Non-Adjustable
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)