Motion
25A-CJ2B10-75Z

SMC CORP OF AMERICA
25A-CJ2B10-75Z

25A-CJ2B10-75Z
Mi Item #13728380
MFR #25A-CJ2B10-75Z
Price$31.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CJ2B10-75Z

25A-CJ2B10-75Z
Mi Item #13728380
MFR #25A-CJ2B10-75Z

Mfr description
25A-CJ2B10-75Z CYLINDER, AIR ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.81/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Body Option
    Round Body
  • Body Type
    Round Body
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    Z
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    CJ2
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)