Motion
25A-CUJS16-20D

SMC CORP OF AMERICA
25A-CUJS16-20D

25A-CUJS16-20D
Mi Item #13728385
MFR #25A-CUJS16-20D
Price$76.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-CUJS16-20D

25A-CUJS16-20D
Mi Item #13728385
MFR #25A-CUJS16-20D

Mfr description
25A-CUJS16-20D CYL, FREE MOUNT, DBL ACTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.54/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Rod Size / Thread
    Rod End Female Thread

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Built-in Magnet
  • Body Type
    Miniature Free Mount
  • Bracket 1
    Axial Foot Mount
  • Clean Series
    Yes
  • Compact Cylinder Type
    Miniature Free Mount
  • Cylinder Style
    Compact
  • Cylinder Suffix
    D
  • Magnet
    Built-in Magnet
  • Mounting Type
    Axial Foot Mount
  • Options Included
    Axial Mounting, Built-In Magnet, Double Acting
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Female Thread
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    25A-CUJ
  • Special Applications
    Low dew point environments
  • Type
    Miniature Free Mount Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)