Motion
25A-VBA10A-02S

SMC CORP OF AMERICA
25A-VBA10A-02S

Booster Regulator - 1/4 in Inlet Thread, Rc, Rc Outlet Thread
Mi Item #13728456
MFR #25A-VBA10A-02S
Price$861.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
25A-VBA10A-02S

Booster Regulator - 1/4 in Inlet Thread, Rc, Rc Outlet Thread
Mi Item #13728456
MFR #25A-VBA10A-02S

Mfr description
25A-VBA10A-02S BOOSTER REGULATOR BOOSTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$861.25/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in

Details

  • Adjuster Type
    Handle-Operated Type
  • Digital Pressure Switch
    No
  • Included Options
    High Noise Reduction Silencer
  • Inlet Port Type
    BSPT
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    Rc
  • Pressure Gauge Included
    No
  • Series/System
    25A-VBA
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)