Overview
Mfr description
53-SY5540-TT30 VALVE, SOL 4/5 PORT SOLEN
Specifications
- Piping TypeBase Mounted
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Electrical EntryTerminal
- Flow Direction4-Way
- Port SizeWithout Subplate
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data