Specifications
Dimensions
- Body Size402
- Port Size0.5000 in
Details
- Bowl MaterialNylon
- Bowl OptionsAuto Drain, Nylon Bowl
- Drain MethodAutomatic (Normally Opened)
- Drain TypeAutomatic (Normally Opened)
- SeriesAD402-A
- Standards MetRoHS
- Thread StandardG
- TypeAuto Drain Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)