Motion
AF30-N03BC-Z-D

SMC CORP OF AMERICA
AF30-N03BC-Z-D

Main Line & Modular Air Filter - AF-D, 5 µm, 0.3750 in Ports, Polycarbonate, Automatic (Float) Drain, Polycarbonate Bowl, Guard, Auto Drain
Mi Item #13728659
MFR #AF30-N03BC-Z-D
Price$59.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF30-N03BC-Z-D

Main Line & Modular Air Filter - AF-D, 5 µm, 0.3750 in Ports, Polycarbonate, Automatic (Float) Drain, Polycarbonate Bowl, Guard, Auto Drain
Mi Item #13728659
MFR #AF30-N03BC-Z-D

Mfr description
AF30-N03BC-Z-D AIR FILTER FILTER, MODULA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.55/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    0.3750 in

Details

  • Additional Details
    Transparent bowl guard on the size 30 and larger provides improved environmental protection as well as full view deg F the bowl contents
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Auto Drain, Guard, Polycarbonate Bowl
  • Drain Method
    Automatic (Float)
  • Drain Type
    Automatic (Float)
  • Filter Rating
    5 μm
  • Filter Type
    Particulate
  • Fluid Comp
    Compressed Air
  • Included Options
    Bowl Guard, Mounting Bracket
  • Micron Rating
    5 µm
  • Port Gender
    Female
  • Series
    AF-D
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Air Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)