Motion
AF40-N04-8RZ-D

SMC CORP OF AMERICA
AF40-N04-8RZ-D

Main Line & Modular Air Filter - AF-D, 5 µm, 0.5000 in Ports, Metal, With Drain Cock Drain, Metal Bowl w/Level Gauge
Mi Item #13728665
MFR #AF40-N04-8RZ-D
Price$49.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40-N04-8RZ-D

Main Line & Modular Air Filter - AF-D, 5 µm, 0.5000 in Ports, Metal, With Drain Cock Drain, Metal Bowl w/Level Gauge
Mi Item #13728665
MFR #AF40-N04-8RZ-D

Mfr description
AF40-N04-8RZ-D AIR FILTER FILTER, MODULA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.85/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.5000 in

Details

  • Additional Details
    Mounting interchangeable with existing product | Simple element replacement
  • Bowl Material
    Metal
  • Bowl Options
    Metal Bowl w/Level Gauge
  • Drain Method
    With Drain Cock
  • Drain Type
    With Drain Cock
  • Filter Rating
    5 μm
  • Filter Type
    Air Filter
  • Fluid Comp
    Compressed Air
  • Included Options
    Metal Bowl w/Level Gauge
  • Micron Rating
    5 µm
  • Port Gender
    Female
  • Series
    AF-D
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)