Motion
AF40-N04D-RZ-D

SMC CORP OF AMERICA
AF40-N04D-RZ-D

Main Line & Modular Air Filter - AF-D, 5 µm, 0.5000 in Ports, Polycarbonate, Auto Drain (Normally Opened) Drain, Standard (Polycarbonate Bowl )
Mi Item #13728669
MFR #AF40-N04D-RZ-D
Price$55.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF40-N04D-RZ-D

Main Line & Modular Air Filter - AF-D, 5 µm, 0.5000 in Ports, Polycarbonate, Auto Drain (Normally Opened) Drain, Standard (Polycarbonate Bowl )
Mi Item #13728669
MFR #AF40-N04D-RZ-D

Mfr description
AF40-N04D-RZ-D AIR FILTER FILTER, MODULA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.60/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.5000 in

Details

  • Additional Details
    nylon and metal bowl options | Simple element replacement
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Standard (Polycarbonate Bowl )
  • Drain Method
    Auto Drain (Normally Opened)
  • Drain Type
    Auto Drain (Normally Opened)
  • Filter Rating
    5 μm
  • Filter Type
    Air Filter
  • Fluid Comp
    Compressed Air
  • Included Options
    D [N.O. (Normally Opened)] Float Type Auto Drain
  • Micron Rating
    5 µm
  • Port Gender
    Female
  • Series
    AF-D
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Air Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)