Motion
AF60-N10C-2Z-D

SMC CORP OF AMERICA
AF60-N10C-2Z-D

Main Line & Modular Air Filter - AF-D, 1.0000 in Ports, Polycarbonate, Automatic (Float) Drain, Polycarbonate Bowl, Guard, Auto Drain
Mi Item #13728683
MFR #AF60-N10C-2Z-D
Price$117.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AF60-N10C-2Z-D

Main Line & Modular Air Filter - AF-D, 1.0000 in Ports, Polycarbonate, Automatic (Float) Drain, Polycarbonate Bowl, Guard, Auto Drain
Mi Item #13728683
MFR #AF60-N10C-2Z-D

Mfr description
AF60-N10C-2Z-D AIR FILTER FILTER, MODULA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.15/each

Specifications

Dimensions

  • Body Size
    60
  • Port Size
    1.0000 in

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Auto Drain, Guard, Polycarbonate Bowl
  • Drain Method
    Automatic (Float)
  • Drain Type
    Automatic (Float)
  • Filter Rating
    5 μm
  • Filter Type
    Particulate
  • Included Options
    Bowl Guard
  • Port Gender
    Female
  • Series
    AF-D
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)