Specifications
Dimensions
- Body Size20
- Port Size0.2500 in
Details
- Bowl MaterialPolycarbonate
- Bowl OptionsPolycarbonate Bowl
- Drain MethodManual
- Drain TypeManual
- Filter Rating0.01 µm
- Filter TypeMicro Mist Separator
- Maximum Operating Pressure0.86 MPa, 125 psi
- SeriesAFD-D
- Standards MetRoHS
- Thread StandardNPT
- TypeMicro Mist Separator
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)