Motion
AFD20-N02B-Z-D

SMC CORP OF AMERICA
AFD20-N02B-Z-D

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 0.2500 in Ports, Without Auto Drain Drain, Standard (Polycarbonate Bowl )
Mi Item #13728690
MFR #AFD20-N02B-Z-D
Price$55.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFD20-N02B-Z-D

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 0.2500 in Ports, Without Auto Drain Drain, Standard (Polycarbonate Bowl )
Mi Item #13728690
MFR #AFD20-N02B-Z-D

Mfr description
AFD20-N02B-Z-D MICRO MIST SEPARATOR MICR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.25/each

Specifications

Dimensions

  • Body Size
    20
  • Filter Size
    20
  • Port Size
    0.2500 in

Details

  • Additional Details
    0.01 m remove most measurable particles and further reduce the oils carried over from the compressor
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Standard (Polycarbonate Bowl )
  • Drain Method
    Without Auto Drain
  • Drain Type
    Without Auto Drain
  • Efficiency Rating
    0.01 µm
  • Element Material
    Micro Mist Separator
  • Element Type
    Micro Mist Separator
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Fluid Comp
    Compressed Air
  • Included Options
    B (w/Bracket)
  • Micron Rating
    0.01 µm
  • Port Gender
    Female
  • Series
    AF-D
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)