Motion
AFD30-N02-WZ-D

SMC CORP OF AMERICA
AFD30-N02-WZ-D

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 0.2500 in Ports, Drain Cock with Barb Fitting Drain, Standard (Polycarbonate Bowl ), None (Bowl Guard), W (Drain Cock w/Barb Fitting)
MI ITEM #13728700
MFR #AFD30-N02-WZ-D
Price$53.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFD30-N02-WZ-D

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 0.2500 in Ports, Drain Cock with Barb Fitting Drain, Standard (Polycarbonate Bowl ), None (Bowl Guard), W (Drain Cock w/Barb Fitting)
MI ITEM #13728700
MFR #AFD30-N02-WZ-D

Mfr description
AFD30-N02-WZ-D MICRO MIST SEPARATOR MICR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.05/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    0.2500 in

Details

  • Additional Details
    Mounting interchangeable with existing product
  • Bowl Material
    Polycarbonate
  • Bowl Options
    None (Bowl Guard), Standard (Polycarbonate Bowl ), W (Drain Cock w/Barb Fitting)
  • Drain Method
    Drain Cock with Barb Fitting
  • Drain Type
    Drain Cock with Barb Fitting
  • Element Material
    Micro Mist Separator
  • Element Type
    Micro Mist Separator
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Fluid Comp
    Compressed Air
  • Included Options
    Drain Cock w/Barb Fitting
  • Media Type
    Coalescing
  • Micron Rating
    0.01 µm
  • Port Gender
    Female
  • Series
    AF-D
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Micro Mist Separator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)