Motion
AFD40-04BD-2-D

SMC CORP OF AMERICA
AFD40-04BD-2-D

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 0.5000 in Ports, Auto Drain (Normally Opened) Drain, Metal Bowl
Mi Item #13728705
MFR #AFD40-04BD-2-D
Price$89.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFD40-04BD-2-D

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 0.5000 in Ports, Auto Drain (Normally Opened) Drain, Metal Bowl
Mi Item #13728705
MFR #AFD40-04BD-2-D

Mfr description
AFD40-04BD-2-D MICRO MIST SEPARATOR MICR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.25/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.5000 in

Details

  • Additional Details
    Mounting interchangeable with existing product
  • Bowl Material
    Metal
  • Bowl Options
    Metal Bowl
  • Drain Method
    Auto Drain (Normally Opened)
  • Drain Type
    Auto Drain (Normally Opened)
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing
  • Fluid Comp
    Compressed Air
  • Included Options
    Auto Drain, Bracket
  • Micron Rating
    0.01 µm
  • Port Gender
    Female
  • Series
    AF-D
  • Standards Met
    RoHS
  • Thread Standard
    Rc
  • Type
    Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)