Motion
AFF11C-N04D-RT

SMC CORP OF AMERICA
AFF11C-N04D-RT

Main Line & Modular Air Filter - AFF, 1 µm, 78 scfm, 0.5000 in Ports, Auto Drain (Normally Opened) Drain, N.O. Auto Drain
Mi Item #13728713
MFR #AFF11C-N04D-RT
Price$326.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFF11C-N04D-RT

Main Line & Modular Air Filter - AFF, 1 µm, 78 scfm, 0.5000 in Ports, Auto Drain (Normally Opened) Drain, N.O. Auto Drain
Mi Item #13728713
MFR #AFF11C-N04D-RT

Mfr description
AFF11C-N04D-RT MAIN LINE FILTER AIR FILT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$326.70/each

Specifications

Dimensions

  • Body Size
    11C
  • Port Size
    0.5000 in

Details

  • Additional Details
    Optional element life indicator | IN-OUT Reversal Direction | White Vaseline Specifications
  • Bowl Options
    N.O. Auto Drain
  • Drain Method
    Auto Drain (Normally Opened)
  • Drain Type
    Auto Drain (Normally Opened)
  • Efficiency Rating
    0.3 µm
  • Element Material
    Main Line Filter
  • Element Type
    Main Line Filter
  • Filter Rating
    1 μm
  • Filter Type
    Main Line Filter
  • Flow Rate
    2200 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    Refrigerated Dryer
  • Included Options
    Element Service Indicator, IN-OUT Reversal Direction, N.O. Auto Drain
  • Max Pressure
    1.6 MPa, 232 psi
  • Maximum Air Flow
    78 scfm
  • Maximum Flow Rate
    78 scfm, 2200 l/min
  • Maximum Operating Pressure
    1.6 MPa, 232 psi
  • Micron Rating
    1 µm
  • Port Gender
    Female
  • Series
    AFF
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Main Line Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)