Motion
AFF30-N02-8Z-D

SMC CORP OF AMERICA
AFF30-N02-8Z-D

Main Line & Modular Air Filter - AFF, 0.2500 in Ports, Polycarbonate, Automatic Drain, Metal Bowl with Level Gauge
Mi Item #13728716
MFR #AFF30-N02-8Z-D
Price$115.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFF30-N02-8Z-D

Main Line & Modular Air Filter - AFF, 0.2500 in Ports, Polycarbonate, Automatic Drain, Metal Bowl with Level Gauge
Mi Item #13728716
MFR #AFF30-N02-8Z-D

Mfr description
AFF30-N02-8Z-D LINE FILTER MAIN LINE AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$115.85/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    0.2500 in

Details

  • Bowl Material
    Polycarbonate
  • Bowl Options
    Metal Bowl with Level Gauge
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Filter Rating
    1 μm
  • Filter Type
    Main Line Filter
  • Series
    AFF
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)