Motion
AFF30-N03-LZ-D

SMC CORP OF AMERICA
AFF30-N03-LZ-D

Main Line & Modular Air Filter - AFF-D, 1 µm, 0.3750 in Ports, Polycarbonate, Auto Drain (Normally Opened) Drain, Polycarbonate Bowl
Mi Item #13728720
MFR #AFF30-N03-LZ-D
Price$116.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFF30-N03-LZ-D

Main Line & Modular Air Filter - AFF-D, 1 µm, 0.3750 in Ports, Polycarbonate, Auto Drain (Normally Opened) Drain, Polycarbonate Bowl
Mi Item #13728720
MFR #AFF30-N03-LZ-D

Mfr description
AFF30-N03-LZ-D LINE FILTER MAIN LINE AIR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.00/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    0.3750 in

Details

  • Additional Details
    water droplet removal | Modular Connection | ISO8573-1 air quality class: 4 | 7 | 4
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Polycarbonate Bowl
  • Drain Method
    Auto Drain (Normally Opened)
  • Drain Type
    Auto Drain (Normally Opened)
  • Efficiency Rating
    0.3 µm
  • Element Material
    Particulate
  • Element Type
    Particulate
  • Filter Rating
    1 μm
  • Filter Type
    Main Line Filter
  • Fluid Comp
    Compressed Air
  • For Use With
    AC-D series deg F FRL components
  • Included Options
    Element Service Indicator
  • Micron Rating
    1 µm
  • Series
    AFF-D
  • Standards Met
    ISO8573-1, RoHS
  • Thread Standard
    NPT
  • Type
    Main Line Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)