Motion
AFM30-N02-8Z-D

SMC CORP OF AMERICA
AFM30-N02-8Z-D

Mist Separator & Odor Removal Filter - 0.3 μm Rating, 0.2500 in Ports, Manual Drain, Metal Bowl w/Level Gauge
MI ITEM #13728739
MFR #AFM30-N02-8Z-D
Price$59.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM30-N02-8Z-D

Mist Separator & Odor Removal Filter - 0.3 μm Rating, 0.2500 in Ports, Manual Drain, Metal Bowl w/Level Gauge
MI ITEM #13728739
MFR #AFM30-N02-8Z-D

Mfr description
AFM30-N02-8Z-D MIST SEPARATOR MST SEPARA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.80/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    0.2500 in

Details

  • Additional Details
    Mounting interchangeable with existing product
  • Bowl Material
    Metal
  • Bowl Options
    Metal Bowl w/Level Gauge
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Efficiency Rating
    0.3 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Fluid Comp
    Compressed Air
  • Micron Rating
    0.3 µm
  • Port Gender
    Female
  • Series
    AFM
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Mist Separator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)