Motion
AFM40-N04-RZ-D

SMC CORP OF AMERICA
AFM40-N04-RZ-D

Mist Separator & Odor Removal Filter - 0.3 μm Rating, 0.5000 in Ports, Auto Drain (Normally Opened) Drain, Polycarbonate Bowl
Mi Item #13728755
MFR #AFM40-N04-RZ-D
Price$58.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFM40-N04-RZ-D

Mist Separator & Odor Removal Filter - 0.3 μm Rating, 0.5000 in Ports, Auto Drain (Normally Opened) Drain, Polycarbonate Bowl
Mi Item #13728755
MFR #AFM40-N04-RZ-D

Mfr description
AFM40-N04-RZ-D MIST SEPARATOR MST SEPARA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.05/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.5000 in

Details

  • Additional Details
    Transparent bowl guard on the size 30 and larger provides improved environmental protection as well as full view deg F the bowl contents
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Polycarbonate Bowl
  • Drain Method
    Auto Drain (Normally Opened)
  • Drain Type
    Auto Drain (Normally Opened)
  • Efficiency Rating
    0.3 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.3 μm
  • Filter Type
    Mist Separator
  • Fluid Comp
    Compressed Air
  • Included Options
    Auto Drain
  • Micron Rating
    0.3 µm
  • Port Gender
    Female
  • Series
    AFM-D
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)