Motion
AFW-EL1500F-E1

SMC CORP OF AMERICA
AFW-EL1500F-E1

Air Filter Element - 1 μm
Mi Item #13728762
MFR #AFW-EL1500F-E1
Price$1,363.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AFW-EL1500F-E1

Air Filter Element - 1 μm
Mi Item #13728762
MFR #AFW-EL1500F-E1

Mfr description
AFW-EL1500F-E1 1500 CFM ELEMENT 1MICRON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,363.50/each

Specifications

Dimensions

  • Port Size
    3.0000 in
  • Weight
    5 lbs

Details

  • Additional Details
    Modular connectivity permits compact assembly
  • Drain Method
    Float Operated
  • Drain Type
    Float Operated
  • Filter Rating
    1 μm
  • Filter Type
    Element
  • Flow Rate
    1500 scfm
  • Max Pressure
    1.6 MPa, 232 psi
  • Maximum Air Flow
    1500 scfm
  • Maximum Flow Rate
    1500 scfm
  • Maximum Operating Pressure
    1.6 MPa, 232 psi
  • Micron Rating
    1 µm
  • Series
    AFW
  • Standard Cubic Feet Per Minute
    1500 scfm
  • Thread Standard
    NPT
  • Type
    Compressed Air Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)