Motion
ALDU600-N10-S1

SMC CORP OF AMERICA
ALDU600-N10-S1

High Flow Air Lubricator - Polycarbonate Bowl
Mi Item #13728788
MFR #ALDU600-N10-S1
Price$3,143.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ALDU600-N10-S1

High Flow Air Lubricator - Polycarbonate Bowl
Mi Item #13728788
MFR #ALDU600-N10-S1

Mfr description
ALDU600-N10-S1 D.P. LUBE UNIT LUBRICATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,143.44/each

Specifications

Dimensions

  • Port Size
    3/4 NPT
  • Weight
    34.05 lbs

Details

  • Bowl Capacity
    2000 cm³
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Bracket
  • Maximum Operating Pressure
    1 MPa
  • Operating Temperature Range
    -5 to 60 °C
  • Proof Pressure
    1.5 MPa
  • Recommended Lubricants
    ISO VG32, Turbine Oil Class 1 (With No Additives)
  • Series
    ALD
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)