Motion
AM40-N04BD-Z-D

SMC CORP OF AMERICA
AM40-N04BD-Z-D

Mist Separator & Odor Removal Filter - 0.1 μm Rating, 0.5000 in Ports, Auto Drain (Normally Opened) Drain, Polycarbonate Bowl
Mi Item #13728799
MFR #AM40-N04BD-Z-D
Price$127.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AM40-N04BD-Z-D

Mist Separator & Odor Removal Filter - 0.1 μm Rating, 0.5000 in Ports, Auto Drain (Normally Opened) Drain, Polycarbonate Bowl
Mi Item #13728799
MFR #AM40-N04BD-Z-D

Mfr description
AM40-N04BD-Z-D MIST SEPARATOR MIST SEPAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.20/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.5000 in

Details

  • Additional Details
    ISO8573-1 air quality class: 2 | - | 3
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Polycarbonate Bowl
  • Drain Method
    Auto Drain (Normally Opened)
  • Drain Type
    Auto Drain (Normally Opened)
  • Efficiency Rating
    0.3 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.1 μm
  • Filter Type
    Coalescing Mist Separator
  • Fluid Comp
    Compressed Air
  • For Use With
    AC-D series deg F FRL components
  • Included Options
    B (w/Bracket), D [N.O. (Normally Open)] Float Type Auto Drain
  • Micron Rating
    0.1 µm
  • Port Gender
    Female
  • Series
    AM
  • Standards Met
    -, 3, ISO8573-1 air quality class: 2, RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)