Motion
AMD40-N04-JZ-D

SMC CORP OF AMERICA
AMD40-N04-JZ-D

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 0.5000 in Ports
Mi Item #13728816
MFR #AMD40-N04-JZ-D
Price$100.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMD40-N04-JZ-D

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 0.5000 in Ports
Mi Item #13728816
MFR #AMD40-N04-JZ-D

Mfr description
AMD40-N04-JZ-D MICRO MIST SEPARATOR MICR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.50/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    0.5000 in

Details

  • Additional Details
    nominally rated at 0.01 micron for a second stage deg F oil removal after a particulate filter and a coarser coalescing unit
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing
  • Series
    AMD-D
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)