Motion
AMD40-N04-LZ-D

SMC CORP OF AMERICA
AMD40-N04-LZ-D

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 0.5000 in Ports, Auto Drain (Normally Opened) Drain, Polycarbonate Bowl
Mi Item #13728817
MFR #AMD40-N04-LZ-D
Price$111.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMD40-N04-LZ-D

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 0.5000 in Ports, Auto Drain (Normally Opened) Drain, Polycarbonate Bowl
Mi Item #13728817
MFR #AMD40-N04-LZ-D

Mfr description
AMD40-N04-LZ-D MICRO MIST SEPARATOR MICR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.00/each

Specifications

Dimensions

  • Body Size
    40
  • Filter Size
    40
  • Port Size
    0.5000 in

Details

  • Additional Details
    - | 2 | Nominal filtration rating: 0.01 m (99% efficiency)
  • Bowl Material
    Polycarbonate
  • Bowl Options
    Polycarbonate Bowl
  • Drain Method
    Auto Drain (Normally Opened)
  • Drain Type
    Auto Drain (Normally Opened)
  • Efficiency Rating
    0.3 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing Micro Mist Separator
  • Fluid Comp
    Compressed Air
  • For Use With
    AC-D series deg F FRL components
  • Included Options
    Element Service indicator
  • Media Type
    Coalescing
  • Micron Rating
    0.01 µm
  • Series
    AMD-D
  • Standards Met
    ISO9573-1, RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)