Motion
AMD70D-N14-H-B

SMC CORP OF AMERICA
AMD70D-N14-H-B

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 16 bar, 1.6 MPa Max, 1.5000 in Ports, Automatic Drain, Medium Pressure with Auto Drain
Mi Item #13728820
MFR #AMD70D-N14-H-B
Price$360.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMD70D-N14-H-B

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 16 bar, 1.6 MPa Max, 1.5000 in Ports, Automatic Drain, Medium Pressure with Auto Drain
Mi Item #13728820
MFR #AMD70D-N14-H-B

Mfr description
AMD70D-N14-H-B MICRO MIST SEPARATOR MICR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.00/each

Specifications

Dimensions

  • Body Size
    70D
  • Port Size
    1.5000 in

Details

  • Additional Details
    Element life indicator is standard
  • Body Material
    Stainless Steel
  • Bowl Options
    Medium Pressure with Auto Drain
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Efficiency Rating
    0.3 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing Micro Mist Separator
  • Flow Rate
    7000 l/min
  • Fluid Comp
    Compressed Air
  • Included Options
    Bracket, Element life indicator
  • Material
    Stainless Steel
  • Max Pressure
    1.6 MPa, 232 psi
  • Maximum Operating Pressure
    1.6 MPa, 16 bar
  • Micron Rating
    0.01 µm
  • Port Gender
    Female
  • Series
    AM-D
  • Standards Met
    ISO8573-1
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)