Motion
AMD80D-N14-H-B

SMC CORP OF AMERICA
AMD80D-N14-H-B

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 11000 lpm Air Flow Capacity, 232 psi, 1.6 MPa Max, 1.5000 in Ports, Automatic Drain, Medium Pressure with Auto Drain
MI ITEM #13728821
MFR #AMD80D-N14-H-B
Price$639.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMD80D-N14-H-B

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 11000 lpm Air Flow Capacity, 232 psi, 1.6 MPa Max, 1.5000 in Ports, Automatic Drain, Medium Pressure with Auto Drain
MI ITEM #13728821
MFR #AMD80D-N14-H-B

Mfr description
AMD80D-N14-H-B MICRO MIST SEPARATOR MICR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$639.00/each

Specifications

Dimensions

  • Body Size
    80D
  • Port Size
    1.5000 in

Details

  • Additional Details
    Element life indicator is standard
  • Body Material
    Stainless Steel
  • Bowl Options
    Medium Pressure with Auto Drain
  • Drain Method
    Automatic
  • Drain Type
    Automatic
  • Efficiency Rating
    0.3 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing Micro Mist Separator
  • Flow Rate
    11000 l/min
  • Fluid Comp
    Compressed Air
  • Included Options
    Auto Drain, Bracket
  • Material
    Stainless Steel
  • Max Pressure
    1.6 MPa, 232.06 psi
  • Maximum Air Flow
    11000 lpm
  • Maximum Flow Rate
    388.46 cfm
  • Maximum Operating Pressure
    1.6 MPa, 232 psi
  • Media Type
    Coalescing
  • Micron Rating
    0.01 µm
  • Port Gender
    Female
  • Series
    AM-D
  • Standard Cubic Feet Per Minute
    388.46 scfm
  • Standards Met
    ISO8573-1, RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)