Motion
AME350C-N04B-R

SMC CORP OF AMERICA
AME350C-N04B-R

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 35 scfm Air Flow Capacity, 145 psi, 1 MPa Max, 0.5000 in Ports
Mi Item #13728823
MFR #AME350C-N04B-R
Price$76.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AME350C-N04B-R

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 35 scfm Air Flow Capacity, 145 psi, 1 MPa Max, 0.5000 in Ports
Mi Item #13728823
MFR #AME350C-N04B-R

Mfr description
AME350C-N04B-R SUPER MIST SEPARATOR SUPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.50/each

Specifications

Dimensions

  • Body Size
    350C
  • Port Size
    0.5000 in

Details

  • Filter Rating
    0.01 µm
  • Filter Type
    Mist Separator
  • Flow Rate
    1000 l/min
  • Fluid Comp
    Compressed Air
  • Included Options
    Bracket
  • Maximum Air Flow
    35 scfm
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Series
    AME
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Adsorbing Super Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)