Motion
AMF150C-N02-FR

SMC CORP OF AMERICA
AMF150C-N02-FR

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 7 scfm Air Flow Capacity, 0.2500 in Ports
Mi Item #13728825
MFR #AMF150C-N02-FR
Price$85.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMF150C-N02-FR

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 7 scfm Air Flow Capacity, 0.2500 in Ports
Mi Item #13728825
MFR #AMF150C-N02-FR

Mfr description
AMF150C-N02-FR ODOR REMOVAL FILTER FILTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$85.05/each

Specifications

Dimensions

  • Body Size
    150C
  • Port Size
    0.2500 in

Details

  • Additional Details
    m3
  • Body Material
    Aluminum
  • Element Material
    Activated Carbon
  • Element Type
    Activated Carbon
  • Filter Material
    Activated Carbon
  • Filter Rating
    0.01 µm
  • Filter Type
    Activated Carbon
  • Flow Rate
    200 l/min
  • Fluid Comp
    Compressed Air
  • Material
    Aluminum
  • Maximum Air Flow
    7 scfm
  • Maximum Flow Rate
    7 scfm, 200 l/min
  • Media Material
    Activated Carbon
  • Media Type
    Activated Carbon
  • Seal Material
    Fluoro Rubber
  • Series
    AMF
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Activated Carbon Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)