Motion
AMG250C-N03B-H

SMC CORP OF AMERICA
AMG250C-N03B-H

Mist Separator & Odor Removal Filter - 26 scfm Air Flow Capacity, 16 bar, 1.6 MPa Max, 0.3750 in Ports, Manual Drain
Mi Item #13728826
MFR #AMG250C-N03B-H
Price$91.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMG250C-N03B-H

Mist Separator & Odor Removal Filter - 26 scfm Air Flow Capacity, 16 bar, 1.6 MPa Max, 0.3750 in Ports, Manual Drain
Mi Item #13728826
MFR #AMG250C-N03B-H

Mfr description
AMG250C-N03B-H WATER SEPARATOR WATER SEP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.15/each

Specifications

Dimensions

  • Body Size
    250C
  • Port Size
    0.3750 in

Details

  • Additional Details
    Medium Air Pressure
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Efficiency Rating
    0.3 µm
  • Included Options
    Bracket
  • Max Pressure
    1.6 MPa, 232 psi
  • Maximum Air Flow
    26 scfm
  • Maximum Operating Pressure
    1.6 MPa, 16 bar
  • Series
    AMG
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Water Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)