Motion
AMH150C-N02-JS

SMC CORP OF AMERICA
AMH150C-N02-JS

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 7 scfm Air Flow Capacity, 16 bar, 1.6 MPa Max, 0.2500 in Ports, Drain Cock without Auto Drain Drain
Mi Item #13728832
MFR #AMH150C-N02-JS
Price$146.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMH150C-N02-JS

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 7 scfm Air Flow Capacity, 16 bar, 1.6 MPa Max, 0.2500 in Ports, Drain Cock without Auto Drain Drain
Mi Item #13728832
MFR #AMH150C-N02-JS

Mfr description
AMH150C-N02-JS MICRO MIST SEPARATOR WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.80/each

Specifications

Dimensions

  • Body Size
    150C
  • Port Size
    0.2500 in

Details

  • Additional Details
    medium air pressure (1.6MPa) | drain guide | IN-OUT reversal direction | differential pressure switches | element service indicator | and degreasing wash
  • Drain Method
    Drain Cock without Auto Drain
  • Drain Type
    Drain Cock without Auto Drain
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing Micro Mist Separator with Prefilter
  • Flow Rate
    200 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    pneumatic measurement instruments (air micrometer), precision parts
  • Included Options
    30VDC, Drain Guide, Element Service Indicator, Pressure Switch 125VAC
  • Max Pressure
    1.6 MPa, 232 psi
  • Maximum Air Flow
    7 scfm
  • Maximum Flow Rate
    7 scfm, 200 l/min
  • Maximum Operating Pressure
    1.6 MPa, 16 bar
  • Micron Rating
    0.01 µm
  • Port Gender
    Female
  • Series
    AMH
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)