Motion
AMH250C-N03D-U

SMC CORP OF AMERICA
AMH250C-N03D-U

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 17.657 scfm Air Flow Capacity, 145 psi, 1 MPa Max, 0.3750 in Ports, Auto Drain (Normally Opened) Drain
Mi Item #13728835
MFR #AMH250C-N03D-U
Price$192.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMH250C-N03D-U

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 17.657 scfm Air Flow Capacity, 145 psi, 1 MPa Max, 0.3750 in Ports, Auto Drain (Normally Opened) Drain
Mi Item #13728835
MFR #AMH250C-N03D-U

Mfr description
AMH250C-N03D-U MICRO MIST SEPARATOR WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.30/each

Specifications

Dimensions

  • Body Size
    250C
  • Port Size
    0.3750 in

Details

  • Additional Details
    micro-mist separator combined with a prefilter. Suitable for drying | cleaning pneumatic measurement instruments (air micrometer) and precision parts
  • Drain Method
    Auto Drain (Normally Opened)
  • Drain Type
    Auto Drain (Normally Opened)
  • Efficiency Rating
    0.3 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing Micro Mist Separator
  • Flow Rate
    500 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    Pneumatic measurement instruments, Precision parts
  • Included Options
    N.O. Auto Drain, Pressure Switch 30V
  • Max Pressure
    1.0 MPa, 145.038 psi
  • Maximum Air Flow
    17.657 scfm
  • Maximum Flow Rate
    17 scfm, 500 l/min
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Media Type
    Coalescing
  • Micron Rating
    0.01 µm
  • Port Gender
    Female
  • Series
    AMH
  • Standards Met
    EU Directive, RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)