Motion
AMH550C-N06-RT

SMC CORP OF AMERICA
AMH550C-N06-RT

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 131 scfm Air Flow Capacity, 145 psi, 1 MPa Max, 0.7500 in Ports, Drain Cock without Auto Drain Drain
Mi Item #13728839
MFR #AMH550C-N06-RT
Price$350.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMH550C-N06-RT

Mist Separator & Odor Removal Filter - 0.01 µm Rating, 131 scfm Air Flow Capacity, 145 psi, 1 MPa Max, 0.7500 in Ports, Drain Cock without Auto Drain Drain
Mi Item #13728839
MFR #AMH550C-N06-RT

Mfr description
AMH550C-N06-RT MICRO MIST SEPARATOR WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.00/each

Specifications

Dimensions

  • Body Size
    550C
  • Port Size
    0.7500 in

Details

  • Additional Details
    Modular connection is possible with AMH150C to 550C
  • Drain Method
    Drain Cock without Auto Drain
  • Drain Type
    Drain Cock without Auto Drain
  • Efficiency Rating
    0.01 µm
  • Element Material
    Coalescing Micro Mist Separator
  • Element Type
    Coalescing Micro Mist Separator
  • Filter Rating
    0.01 µm
  • Filter Type
    Coalescing Micro Mist Separator
  • Flow Rate
    3700 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    Approx. Compressor Output 30HP (22kW)
  • Included Options
    Element Service Indicator
  • Max Pressure
    1.0 MPa, 10 bar, 145 psi
  • Maximum Air Flow
    131 scfm
  • Maximum Flow Rate
    131 scfm, 3700 l/min
  • Maximum Operating Pressure
    1 MPa, 145 psi
  • Micron Rating
    0.01 µm
  • Port Gender
    Female
  • Series
    AMH
  • Standards Met
    RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)