Motion
AMR3100-N02S-R

SMC CORP OF AMERICA
AMR3100-N02S-R

Frl Combination Unit - Body Size 3, 1/4 in, Manual Drain
Mi Item #13728935
MFR #AMR3100-N02S-R
Price$220.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMR3100-N02S-R

Frl Combination Unit - Body Size 3, 1/4 in, Manual Drain
Mi Item #13728935
MFR #AMR3100-N02S-R

Mfr description
AMR3100-N02S-R REGULATOR WITH MIST SEPAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.65/each

Specifications

Dimensions

  • Body Size
    3
  • Port Size
    1/4 in

Details

  • Bowl Material
    Aluminum Die Cast
  • Drain Type
    Manual
  • Filter Rating
    0.3 μm
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Port Thread Standard
    NPT
  • Proof Pressure
    1.5 MPa
  • Set Pressure Range
    0.05 to 0.7 MPa
  • Standards Met
    RoHS
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)