Motion
AR30M-F0302G-D

SMC CORP OF AMERICA
AR30M-F0302G-D

Modular Air Regulator - 3/8 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight, 7 to 125 psi
Mi Item #13729040
MFR #AR30M-F0302G-D
Price$55.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AR30M-F0302G-D

Modular Air Regulator - 3/8 in Inlet Port, G Inlet Thread, Straight, 1/4 in Outlet Port, G Outlet Thread, Straight, 7 to 125 psi
Mi Item #13729040
MFR #AR30M-F0302G-D

Mfr description
AR30M-F0302G-D REGULATOR REGULATOR, MODU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.15/each

Specifications

Dimensions

  • Body Size
    30
  • Connection Size
    0.2500 in, 0.3750 in
  • Inlet Port Size
    3/8 in
  • Outlet Port Size
    1/4 in

Details

  • Adjuster Type
    Downward
  • Backflow Function
    Without Backflow Function
  • Digital Pressure Switch
    No
  • Included Options
    Round Pressure Gauge W/Limit Indicator
  • Inlet Port Type
    Straight
  • Knob Type
    Downward Knob
  • Mounting Type
    Without Mounting Option
  • Outlet Port Thread Type
    G
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    Round Type Pressure Gauge (with Limit Indicator)
  • Pressure Unit
    Name Plate and Pressure Guage in SI Units: MPa
  • Relief Function
    Relieving
  • Series/System
    AR
  • Set Pressure Range
    7 to 125 psi
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)