Specifications
Dimensions
- Body Size60
- Inlet Port Size1 in
- Weight0.717 lbs
Details
- Adjuster TypeKnob
- Backflow FunctionWith Backflow Function
- Inlet Port TypeNPT
- Outlet Port Thread TypeNPT
- Relief FunctionRelieving
- Series/SystemAR
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)