Motion
ARM10-20G-ZA-N

SMC CORP OF AMERICA
ARM10-20G-ZA-N

Compact Manifold Regulator - 6 mm Inlet Port, Tubing Inlet Thread, Elbow, 6 mm Outlet Port, Tubing Outlet Thread, Elbow, 7 to 100 psi
Mi Item #13729185
MFR #ARM10-20G-ZA-N
Price$149.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM10-20G-ZA-N

Compact Manifold Regulator - 6 mm Inlet Port, Tubing Inlet Thread, Elbow, 6 mm Outlet Port, Tubing Outlet Thread, Elbow, 7 to 100 psi
Mi Item #13729185
MFR #ARM10-20G-ZA-N

Mfr description
ARM10-20G-ZA-N COMPACT REGULATOR REGULAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.20/each

Specifications

Dimensions

  • Connection Size
    6 mm
  • Inlet Port Size
    6 mm
  • Outlet Port Size
    6 mm

Details

  • Accessories
    Pressure Display
  • Digital Pressure Switch
    NPN Open Collector
  • Included Options
    Pressure Gauge
  • Inlet Port Type
    Elbow
  • Knob Type
    No Knob
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Air Flow
    400 lpm, 14.13 scfm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    5 °C, 41 °F
  • Mounting Type
    Manifold Mount
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Elbow
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    Yes
  • Pressure Unit
    Digital Pressure Switch: With Unit Switching (MPa is Initially Set)
  • Relief Function
    Relieving
  • Series/System
    ARM10/11
  • Set Pressure Range
    7 to 100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)