Motion
ARM10F4-58G-1Z

SMC CORP OF AMERICA
ARM10F4-58G-1Z

Compact Manifold Regulator - 1/4 in Inlet Port, Tubing Inlet Thread, Straight, 1/4 in Outlet Port, Tubing Outlet Thread, Straight, 7 to 50 psi
Mi Item #13729186
MFR #ARM10F4-58G-1Z
Price$36.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM10F4-58G-1Z

Compact Manifold Regulator - 1/4 in Inlet Port, Tubing Inlet Thread, Straight, 1/4 in Outlet Port, Tubing Outlet Thread, Straight, 7 to 50 psi
Mi Item #13729186
MFR #ARM10F4-58G-1Z

Mfr description
ARM10F4-58G-1Z COMAPCT MANIFOLD REGULATO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.40/each

Specifications

Dimensions

  • Connection Size
    0.2500 in
  • Inlet Port Size
    1/4 in
  • Outlet Port Size
    1/4 in

Details

  • Accessories
    Pressure Display
  • Adjuster Type
    Front Handle
  • Backflow Function
    Built-In Relieving
  • Digital Pressure Switch
    No
  • Fluid Comp
    Compressed Air
  • Included Options
    Pressure Gauge
  • Inlet Port Position
    Top
  • Inlet Port Type
    Straight
  • Knob Type
    Front Knob Type
  • Maximum Air Flow
    400 lpm, 14.13 scfm
  • Maximum Operating Pressure
    145 psi
  • Mounting Type
    Manifold Mount
  • Outlet Port Position
    Bottom
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    Psi
  • Pressure Gauge Included
    Yes
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: PSI
  • Relief Function
    Relieving
  • Series/System
    ARM10/11
  • Set Pressure Range
    7 to 50 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)