Motion
ARM11AA1-609-L

SMC CORP OF AMERICA
ARM11AA1-609-L

Compact Manifold Regulator - 8 mm Inlet Port, Tubing Inlet Thread, Straight, 4 mm Outlet Port, Tubing Outlet Thread, Straight, 7 to 100 psi
Mi Item #13729194
MFR #ARM11AA1-609-L
Price$236.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ARM11AA1-609-L

Compact Manifold Regulator - 8 mm Inlet Port, Tubing Inlet Thread, Straight, 4 mm Outlet Port, Tubing Outlet Thread, Straight, 7 to 100 psi
Mi Item #13729194
MFR #ARM11AA1-609-L

Mfr description
ARM11AA1-609-L COMPACT MANIFOLD REGULATO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.00/each

Specifications

Dimensions

  • Connection Size
    6 mm
  • Inlet Port Size
    8 mm
  • Outlet Port Size
    4 mm

Details

  • Adjuster Type
    Knob
  • Air Flow
    14.13 scfm, 400 lpm
  • Backflow Function
    Relieving
  • Digital Pressure Switch
    No
  • Fluid Comp
    Compressed Air
  • Included Options
    3 Port Valve Common Sup Block, Check Valve, Pressure Gauge
  • Inlet Port Position
    Bottom
  • Inlet Port Type
    Straight
  • Knob Type
    Top Knob Type
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Air Flow
    400 lpm, 14.13 scfm
  • Maximum Operating Pressure
    145 psi
  • Min Operating Temperature
    5 °C, 41 °F
  • Mounting Type
    Manifold Mount
  • Number Of Stations  
    6 Stations
  • Outlet Port Position
    Bottom
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    MPa
  • Pressure Gauge Included
    With Pressure Gauge
  • Pressure Unit
    Display Unit for Product Name Plate and Pressure Guage: MPa
  • Relief Function
    Relieving
  • Series/System
    ARM10/11
  • Set Pressure Range
    7 to 100 psi
  • Supply Block Mounting Position
    Left Side Mounting Position
  • Supply Block Type
    3-Way Valve Common Supply Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)