Motion
AW10-M5-A-X406

SMC CORP OF AMERICA
AW10-M5-A-X406

Frl Combination Unit - Body Size 10
Mi Item #13729281
MFR #AW10-M5-A-X406
Price$28.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW10-M5-A-X406

Frl Combination Unit - Body Size 10
Mi Item #13729281
MFR #AW10-M5-A-X406

Mfr description
AW10-M5-A-X406 FILTER REGULATOR FILTER/R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.10/each

Specifications

Dimensions

  • Body Size
    10

Details

  • Filter Rating
    5 µm
  • Operating Medium
    Air
  • Operating Temperature Range
    23 to 140 °F, -5 to 60 °C
  • Port Thread Standard
    Metric
  • Proof Pressure
    1.5 MPa
  • Set Pressure Range
    0.4 MPa
  • Standards Met
    RoHS
  • Thread Standard
    M5
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)