Motion
C1G25-20-68844

SMC CORP OF AMERICA
C1G25-20-68844

Pneumatic Cylinder Mounting Hardware - For use with Ncg-20, 25 mm Bore
Mi Item #13729540
MFR #C1G25-20-68844
Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C1G25-20-68844

Pneumatic Cylinder Mounting Hardware - For use with Ncg-20, 25 mm Bore
Mi Item #13729540
MFR #C1G25-20-68844

Mfr description
C1G25-20-68844 FLANGE NCG-20 ROUND BODY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.00/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Cylinder Size
    25 mm
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Round Body Cylinder
  • For Use With
    Ncg-20
  • Hardware Type
    Flange
  • Mounting Type
    Flange
  • Replacement Part Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)