Motion
C2A50-20-EA134

SMC CORP OF AMERICA
C2A50-20-EA134

Pneumatic Cylinder Mounting Hardware - For use with Tie Rod Cylinder, 50 mm Bore
Mi Item #13729544
MFR #C2A50-20-EA134
Price$50.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C2A50-20-EA134

Pneumatic Cylinder Mounting Hardware - For use with Tie Rod Cylinder, 50 mm Bore
Mi Item #13729544
MFR #C2A50-20-EA134

Mfr description
C2A50-20-EA134 FLANGE, LONG STROKE TIE R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.00/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Cylinder Size
    50 mm
  • Thread Size
    M16x1.5

Details

  • Cylinder Application Type
    Tie Rod Cylinder
  • For Use With
    Tie Rod Cylinder
  • Hardware Type
    Flange
  • Mounting Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)