Specifications
Dimensions
- Bore Diameter40 mm
Details
- ActuationDouble Acting
- Bracket 1Double End
- Cushion TypeElastomer Cushion Rings
- Cylinder SuffixXB6
- Mounting TypeDouble End
- Operating Temperature Range-10 to 150 °C, 14 to 302 °F
- Options IncludedHigh Temperature Seals
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeSingle Rod
- SeriesC76
- Special ApplicationsHigh Temperature
- TypeAir Cylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)