Specifications
Dimensions
- Bore Diameter0.6300 in
Details
- ActuationDouble Acting
- Adjuster OptionFixed Cushion
- Cushion TypeRubber Bumpers
- Cylinder StyleISO Round Body
- Cylinder SuffixXB6
- Piston ActionDouble-Acting
- Product TypeRound Body Non-Repairable Air Cylinders
- SeriesC85
- TypeRound Body
Overview
Mfr description
C85N16-120-XB6 CYL, ISO, DBL ACTING, HI