Motion
C85N25-100-XC4

SMC CORP OF AMERICA
C85N25-100-XC4

C85N25-100-XC4
MI ITEM #13729565
MFR #C85N25-100-XC4
Price$58.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C85N25-100-XC4

C85N25-100-XC4
MI ITEM #13729565
MFR #C85N25-100-XC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$58.36/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Basic integrated clevis
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC4
  • Mounting Type
    Basic integrated clevis
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C85
  • Suffix For Stroke
    -XC4
  • Type
    Round Body

Overview

Mfr description
C85N25-100-XC4 CYL, ISO, DBL ACT, HEAVY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought