Specifications
Dimensions
- Bore Diameter1.0000 in
Details
- ActuationDouble Acting
- Body TypeRound Body
- Cylinder StyleISO 6432
- Operating Temperature Range-10 to 150 °C, 14 to 302 °F
- Piston ActionDouble Rod
- Product TypeRound Body Non-Repairable Air Cylinders
- Rod TypeDouble Rod
- SeriesC85
- TypeRound Body
Overview
Mfr description
C85WE25-40-XB6 CYLINDER, ISO, DBL ACTING