Motion
C95MDD63TN-600

SMC CORP OF AMERICA
C95MDD63TN-600

C95MDD63TN-600
MI ITEM #13729574
MFR #C95MDD63TN-600
Price$321.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C95MDD63TN-600

C95MDD63TN-600
MI ITEM #13729574
MFR #C95MDD63TN-600

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$321.22/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Cushion Type
    Adjustable Air
  • Cylinder Style
    Tie-Rod
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Series
    C95
  • Type
    Tie-Rod

Overview

Mfr description
C95MDD63TN-600 CYLINDER, C95, TIE ROD IS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought