Motion
C95SDF160-1200

SMC CORP OF AMERICA
C95SDF160-1200

C95SDF160-1200
Mi Item #13729623
MFR #C95SDF160-1200
Price$1,439.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C95SDF160-1200

C95SDF160-1200
Mi Item #13729623
MFR #C95SDF160-1200

Mfr description
C95SDF160-1200 CYLINDER, TIE ROD (JAPAN)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,439.86/each

Specifications

Dimensions

  • Bore Diameter
    6.2990 in
  • Lead Wire Length
    0.5 m
  • Port Size
    3/4 BSPP
  • Stroke
    1200 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    No Switch
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Rod Side Flange Style
  • Cushion Type
    Cushion Both Ends
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    D
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rod Side Flange Style
  • Options Included
    Built-In Magnet, Rod Side Flange
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C95
  • Special Applications
    Non-Lube Service
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)