Specifications
Dimensions
- Bore Diameter3.9370 in
Details
- Body OptionTie-Rod Construction
- Cylinder StyleISO TIE ROD CYLINDER
- Cylinder SuffixC
- Lock TypeCylinder With Lock
- Product TypeTie Rod Air Cylinders
- SeriesC96
- TypeCylinder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)